This product requires certification to purchase.

Soft Starter for 6-Ton System, 115-130VAC, 42A

DiversiTech®

Soft Starter for 6-Ton System, 115-130VAC, 42A

  • Fast #
  • Part #DIVSSH6T
  • Item #12416071
  • Manufacturer Part #SSH6T
4.7 out of 5 Customer Rating
Brand image
DiversiTech®

Soft Starter for 6-Ton System, 115-130VAC, 42A

  • Fast #
  • Part #DIVSSH6T
  • Item #12416071
  • Manufacturer Part #SSH6T
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Reduces startup power demand by up to 70%
  • Quiet AC Startup
  • Compatible with 115-240VAC systems
  • Requires Certification

Documents

Dimensions & Measurements
Tonnage
6 Ton
Characteristics & Features
Capacitor Type
Soft Start
Electrical & Operational Information
Volts
110/220V
Warranty & Product Information
Type
DIVSSHM6T