This product requires certification to purchase.

Spade 12-10 AWG Studding 100 Pack 100-Pack

DiversiTech®

Spade 12-10 AWG Studding 100 Pack 100-Pack

  • Fast #
  • Part #DIVS232C
  • Item #3184277
  • Manufacturer Part #S232C
5 out of 5 Customer Rating
Brand image
DiversiTech®

Spade 12-10 AWG Studding 100 Pack 100-Pack

  • Fast #
  • Part #DIVS232C
  • Item #3184277
  • Manufacturer Part #S232C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wire range 12-10, stud #10
  • Insulated spade terminal
  • Requires Certification
Dimensions & Measurements
Package Quantity
Pack of 100
Width
6-1/2 in
Characteristics & Features
Color Finish Name
Blue
Material
Plastic
Electrical & Operational Information
Wire Gauge (AWG)
12 ga
Warranty & Product Information
UPC
095247405169