This product requires certification to purchase.

19-17/25 x 3 in. Line Set Cover System Stainless Steel in Natural

DiversiTech®

SpeediChannel™ 19-17/25 x 3 in. Line Set Cover System Stainless Steel in Natural

  • Fast #
  • Part #DIV230FJ3
  • Item #3756650
  • Manufacturer Part #230-FJ3
5 out of 5 Customer Rating
Brand image
DiversiTech®

SpeediChannel™ 19-17/25 x 3 in. Line Set Cover System Stainless Steel in Natural

  • Fast #
  • Part #DIV230FJ3
  • Item #3756650
  • Manufacturer Part #230-FJ3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Speed Channel® is the perfect universal installation system - combining high quality resins in a paintable natural color easily adapted to any colored mounting.
  • An accordion style piece of Speed Channel™, the flex joint can be extremely flexible routing a Speed Channel™ system around virtually any type of obstacle.
  • Paintable
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Height
2-14/25 in
Length
19-17/25 in
Size
3 in
Width
2-14/25 in
Characteristics & Features
Collection
SpeediChannel™
Color Finish Category
Neutrals
Color Finish Name
Natural
Material
Stainless Steel
Warranty & Product Information
UPC
095247127191