This product requires certification to purchase.

3-3/4 x 3 in. Line Set Cover System Stainless Steel in Natural

DiversiTech®

SpeediChannel™ 3-3/4 x 3 in. Line Set Cover System Stainless Steel in Natural

  • Fast #
  • Part #DIV230EB3
  • Item #3757027
  • Manufacturer Part #230-EB3
4.8 out of 5 Customer Rating
Brand image
DiversiTech®

SpeediChannel™ 3-3/4 x 3 in. Line Set Cover System Stainless Steel in Natural

  • Fast #
  • Part #DIV230EB3
  • Item #3757027
  • Manufacturer Part #230-EB3
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • SpeediClip™ simply slides into place on a railing molding into the inside of the SpeediChannel™ allowing for single person installation
  • The SpeediChannel™ is paintable and can be easily customized to any wall construction
  • The original natural color blends well with almost any wall construction aesthetic and is UV resistant
  • Stainless steel screws will not rust
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Height
3-37/50 in
Length
3-3/4 in
Size
3 in
Width
3-37/50 in
Characteristics & Features
Collection
SpeediChannel™
Color Finish Category
Neutrals
Color Finish Name
Natural
Material
Stainless Steel
Warranty & Product Information
UPC
095247127085