This product requires certification to purchase.

3 in. x 6-1/2 ft. Line Set Cover Channel in Natural

DiversiTech®

SpeediChannel™ 3 in. x 6-1/2 ft. Line Set Cover Channel in Natural

  • Fast #
  • Part #DIV230D3A
  • Item #9530946
  • Manufacturer Part #230-D3A
3.3 out of 5 Customer Rating
Brand image
DiversiTech®

SpeediChannel™ 3 in. x 6-1/2 ft. Line Set Cover Channel in Natural

  • Fast #
  • Part #DIV230D3A
  • Item #9530946
  • Manufacturer Part #230-D3A
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144.00
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made of UV resistant PVC material to resist the elements and provide lasting protection
  • Paintable
  • SpeediClip™ simply slides into place on a railing molding into the inside of the Speed Channel™ allowing for single person installation.
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Height
1-3/4 in
Length
2-1/2 in
Size
6 in
Width
6 in
Characteristics & Features
Collection
SpeediChannel™
Color Finish Category
Whites
Color Finish Name
White
Material
Resin
Warranty & Product Information
UPC
095247171606