This product requires certification to purchase.

White Paintable 4" PVC Soffit Fitting

DiversiTech®

SpeediChannel White Paintable 4" PVC Soffit Fitting

  • Fast #
  • Part #DIV230SF4W
  • Item #9530964
  • Manufacturer Part #230-SF4W
3.3 out of 5 Customer Rating
Brand image
DiversiTech®

SpeediChannel White Paintable 4" PVC Soffit Fitting

  • Fast #
  • Part #DIV230SF4W
  • Item #9530964
  • Manufacturer Part #230-SF4W
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Made of UV resistant PVC material to resist the elements and provide lasting protection
  • Paintable
  • Includes Stainless Steel Screws
  • Ideal for outdoor applications where the line set runs up an exterior wall and enters the house vertically through the soffit
  • The two-part soffit fitting easily snaps onto the channel
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5-1/4 in
Height
3-1/4 in
Length
5-1/4 in
Width
3-1/2 in
Characteristics & Features
Collection
SpeediChannel
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Warranty & Product Information
Type
DIV230SF4W
UPC
095247162468