Steel 4-1/4 in. Electrical Box Cover
Steel 4-1/4 in. Electrical Box Cover
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Comes Gas and Emergency already printed on cover
- Utility/handy box
Specifications
- Color Finish Name:
- Red
- Height:
- 4-1/4
- Material:
- Steel
- UPC:
- 785592983800