This product requires certification to purchase.

Super 88 Electrical Tape

DiversiTech®

Super 88 Electrical Tape

  • Fast #
  • Part #DIVET44
  • Item #3535981
  • Manufacturer Part #ET44
4.1 out of 5 Customer Rating
Brand image
DiversiTech®

Super 88 Electrical Tape

  • Fast #
  • Part #DIVET44
  • Item #3535981
  • Manufacturer Part #ET44
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Premium-grade electrical vinyl tape
  • Abrasion and weather-resistant
  • Requires Certification
Dimensions & Measurements
Length
66 ft
Size
1/2 in x 66 ft
Thickness
7 mil
Width
1/2 in
Characteristics & Features
Color Finish Category
Oranges
Color Finish Name
Black
Material
Plastic
Material Type
Vinyl
Proposition 65
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
220
Temperature Range
0 to 220 Deg F
Warranty & Product Information
Application
Sealing
Product Type
Electrical Tape
Type
DIVET44
UPC
054007061434