This product requires certification to purchase.

24 in. x 48 in. x 4 in. Hurricane Concrete and Foam Equipment Pad

DiversiTech®

The Hurricane Pad™ 24 in. x 48 in. x 4 in. Hurricane Concrete and Foam Equipment Pad

  • Fast #
  • Part #DIVH24484
  • Item #10453785
  • Manufacturer Part #H24484
3.8 out of 5 Customer Rating
Brand image
DiversiTech®

The Hurricane Pad™ 24 in. x 48 in. x 4 in. Hurricane Concrete and Foam Equipment Pad

  • Fast #
  • Part #DIVH24484
  • Item #10453785
  • Manufacturer Part #H24484
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Designed to meet Florida Building Code requirements
  • The Hurricane Pad™ is designed for installations up to 150 mph
  • Comprehensive wind table chart provided on website for equipment/pad size guidance
  • Uses standard Tapcon screws and does not need special inserts to securely attach to the equipment
  • Made from 7000 psi concrete, no other pad can match the compressive strength of The Hurricane Pad™
  • Anchor pull-out strength, pad will hold onto mounted equipment even in extreme conditions
  • Full EPS foam bottom resists settling and provides vibration dampening
  • Designed with steel reinforcement to add strength and stability to the pad
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
Allowable Load
587 lbs
Height
4 in
Length
24 in
Size
24 in x 48 in x 4 in
Width
48 in
Characteristics & Features
Collection
The Hurricane Pad™
Color Finish Category
Greys
Color Finish Name
Grey
Work Load Limit
587 lb
Warranty & Product Information
Type
DIVH24484