This product requires certification to purchase.

38 x 65 x 4 in. Pad

DiversiTech®

The Hurricane Pad™ 38 x 65 x 4 in. Pad

  • Fast #
  • Part #DIVH38654
  • Item #3352602
  • Manufacturer Part #H3865-4
3.8 out of 5 Customer Rating
Brand image
DiversiTech®

The Hurricane Pad™ 38 x 65 x 4 in. Pad

  • Fast #
  • Part #DIVH38654
  • Item #3352602
  • Manufacturer Part #H3865-4
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8 Pallet: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • The Hurricane Pad™ H3865-4 is a 38x65x4 in equipment pad designed specifically for all Florida counties in hurricane wind zones up to 150 mph. The Hurricane Pad meets all the stringent local code requirements for 150 mph wind zones.
  • Check with your local DiversiTech® distributor or our online wind table chart to confirm if this pad is correct for your application. Shipping is Prepaid at $2000 for AL, FL & GA only. All other states ship FOB Leesburg, FL.
  • Designed to meet Florida Building Code requirements
  • The Hurricane Pad™ is designed for installations up to 150 MPH
  • Requires Certification
Dimensions & Measurements
Depth
65 in
Height
4 in
Length
38 in
Width
65 in
Characteristics & Features
Collection
The Hurricane Pad™
Color Finish Category
Greys
Color Finish Name
Gray
Warranty & Product Information
Product Type
Hurricane Pad
UPC
095247094585