THHN Green Wire Strand 10GA 100 ft.
THHN Green Wire Strand 10GA 100 ft.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- It is 19 strand copper and is 600 V as well as 90 degree Celsius rated.
- For indoor or outdoor use
- This copper wire is UL listed and THHN wire.
- 19 strand copper
- 10 gauge, green, 100ft.
Specifications
- Cable or Wire Type:
- THHN
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 6-1/2 in
- Length:
- 100 ft
- Material:
- Brass
- Origin:
- Domestic
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted/Ductless
- Volts:
- 600V
- Width:
- 6-1/2 in
- Wire Gauge (AWG):
- 10 ga