This product requires certification to purchase.

120V Silicon Carbide Hot Surface Ignitor

DiversiTech®

TrueStart™ 120V Silicon Carbide Hot Surface Ignitor

  • Fast #
  • Part #DIVIGN001
  • Item #4260707
  • Manufacturer Part #IGN-001
5 out of 5 Customer Rating
Brand image
DiversiTech®

TrueStart™ 120V Silicon Carbide Hot Surface Ignitor

  • Fast #
  • Part #DIVIGN001
  • Item #4260707
  • Manufacturer Part #IGN-001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1680
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • TrueStart™
  • Universal bracket kit
  • One hundred percent tested
  • Innovative ignitor materials
  • Warranty period: 18 months in service
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Height
6-1/2 in
Length
2-3/4 in
Width
5-1/4 in
Characteristics & Features
Collection
TrueStart™
Material
Silicon Carbide
Electrical & Operational Information
Ignitor Type
Hot Surface
Volts
120V
Warranty & Product Information
Origin
Domestic
Type
DIVIGN001
UPC
095247140794