38 in. x 65 in. x 3 in. Concrete and Foam Equipment Pad - Grey
UltraLite® 38 in. x 65 in. x 3 in. Concrete and Foam Equipment Pad - Grey
Package Quantity Info:
Each: 1 Inner Pack: 15 Case: 15 Pallet: 15-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The concrete external skin of the UltraLite pad is not subject to ultraviolet degradation or weathering discoloration
- The textured surface prevents the condensing unit or portable generator of sliding, and allows water drainage, while the engineered encapsulated polystyrene (EPS) core prevents warping and provides a solid bottom to resist settling
- This fiber allows the pad to flex instead of cracking or breaking
- UltraLite® is strengthened by miles of fiber in each square foot of fiber-cement coating
Specifications
- Collection:
- UltraLite®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 3 in
- Length:
- 38 in
- Material:
- Concrete, Foam
- Material Type:
- Polystyrene
- Size:
- 38 in x 65 in x 3 in
- Thickness:
- 3 in
- UPC:
- 095247407750
- Width:
- 65 in