This product requires certification to purchase.

Universal Thermostat Guard for Pro1 Thermostats, Includes Replacment Key

DiversiTech®

Universal Thermostat Guard for Pro1 Thermostats, Includes Replacment Key

  • Fast #
  • Part #DIVT150
  • Item #11640546
  • Manufacturer Part #T150
3.2 out of 5 Customer Rating
Brand image
DiversiTech®

Universal Thermostat Guard for Pro1 Thermostats, Includes Replacment Key

  • Fast #
  • Part #DIVT150
  • Item #11640546
  • Manufacturer Part #T150
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The T150 by PRO1 is a commercial grade locking thermostat guard which can be installed without removing the existing thermostat. This is a perfect solution for installations in high traffic public areas.
  • Fits on every PRO1 thermostat
  • Fits over an installed thermostat
  • Aesthetically pleasing
  • Technicians and distributors only need to carry a single product of provide protection to any PRO1 thermostat.
  • Installing a T150 in the field over an existing thermostat is extremely simple and does not require removing the thermostat from the wall. The guard will fit over the existing thermostat.
  • The T150 is deigned to complement PRO1 thermostats.
  • Requires Certification
Dimensions & Measurements
Depth
3-1/4 in
Height
6-1/4 in
Length
8-1/4 in
Width
8-1/4 in
Characteristics & Features
Brand Model Compatibility
PRO1
Color Finish Name
Clear
Material
Plastic
Warranty & Product Information
Product Type
Thermostat Guard
Type
DIVT150
UPC
095247201266