This product requires certification to purchase.

1/5-3/4HP 115V Direct Drive Reversible Furnace Blower Motor (DDFB)

DiversiTech®

Wagner 1/5-3/4HP 115V Direct Drive Reversible Furnace Blower Motor (DDFB)

  • Fast #
  • Part #DIVWG840466
  • Item #3352515
  • Manufacturer Part #WG840466
3.1 out of 5 Customer Rating
Brand image
DiversiTech®

Wagner 1/5-3/4HP 115V Direct Drive Reversible Furnace Blower Motor (DDFB)

  • Fast #
  • Part #DIVWG840466
  • Item #3352515
  • Manufacturer Part #WG840466
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Motors are specially designed to cover a range of applications. The condenser fan motors are electrically reversible, feature an automatic thermal overload protector and a standard 48 frame motor casing size.
  • Motors feature reversing plugs, extended thru bolts, 36 inch leads and low power consumption.
  • Ball bearing design allows for greater heat endurance, improved performance, increased reliability, and enhanced motor life.
  • Extended mounting bolts provides easier installation in cramped spaces and allows the installer to start the threaded mounting nut quickly and efficiently.
  • The electrical reversing plug simplifies rotation direction changes and the wires are thirty inches long, making it easier for the contractor to install the new motor.
  • Run capacitor connections are insulated for increased safety and flag disconnects are provided.
  • Detailed and large wiring diagrams are on the motor and the motor carton, and also in the installation and safety instruction sheet.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
14 in
Diameter
5-1/2 in
Height
7-1/2 in
Length
14 in
Width
7 in
Characteristics & Features
Collection
Wagner
Electrical & Operational Information
AMP
2.2
Horsepower
1/3 hp
Maximum Temperature
140
Phase
Single Phase
RPM
825
Volts
208V, 230V
Warranty & Product Information
Type
DIVWG840466
UPC
095247092789