This product requires certification to purchase.

WELDER Brush Stainless Steel

DiversiTech®

WELDER Brush Stainless Steel

  • Fast #
  • Part #DIVB4
  • Item #3031574
  • Manufacturer Part #B-4
5 out of 5 Customer Rating
Brand image
DiversiTech®

WELDER Brush Stainless Steel

  • Fast #
  • Part #DIVB4
  • Item #3031574
  • Manufacturer Part #B-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Stainless steel bristles used for cleaning all metals
  • Great for cleaning aluminum prior to soldering
  • Spout swings 360°
  • 4-Hole installation
  • Straight, staggered supply tubes
  • WF = with 1<SLASH/>2" I.P.S. adapters
  • Matching finish spray/dispenser
  • Spray mounts on right or left
  • Quick-Snap® installation features quick connect spray hose
  • Porcelain lever handle with red/blue handle indicators
  • Requires Certification
Dimensions & Measurements
Depth
9 in
Width
9 in
Characteristics & Features
Material
Wood, Stainless Steel
Warranty & Product Information
Type
DIVB4
UPC
095247097227