This product requires certification to purchase.

Wire Range 12-10 Insulated Rings

DiversiTech®

Wire Range 12-10 Insulated Rings

  • Fast #
  • Part #DIV6253
  • Item #3757238
  • Manufacturer Part #6253
5 out of 5 Customer Rating
Brand image
DiversiTech®

Wire Range 12-10 Insulated Rings

  • Fast #
  • Part #DIV6253
  • Item #3757238
  • Manufacturer Part #6253
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • These insulated terminals crimp to the wires which relieves the need to solder.
  • Insulated ring terminals are color coded for easy identification.
  • Manufactured from high strength electrolytic copper alloy.
  • Electro-Tin Plated for corrosion resistance.
  • Easy entry expanded insulation eliminates strand “Hang Up”, increasing crimping rates and provides mechanical strain relief.
  • Requires Certification
Dimensions & Measurements
Height
3/10 in
Length
2-1/2 in
Width
2-1/2 in
Characteristics & Features
Color Finish Name
Yellow, Silver
Warranty & Product Information
Type
DIV6253
UPC
780653015735