This product requires certification to purchase.

20 oz. Heavyweight Paper Bowls (Carton of 500)

Dixie®

20 oz. Heavyweight Paper Bowls (Carton of 500)

  • Fast #
  • Part #DXESX20PATH
  • Item #10118198
  • Manufacturer Part #DXESX20PATH
5 out of 5 Customer Rating
Brand image
Dixie®

20 oz. Heavyweight Paper Bowls (Carton of 500)

  • Fast #
  • Part #DXESX20PATH
  • Item #10118198
  • Manufacturer Part #DXESX20PATH
5 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Soak-proof shield helps keep moisture and grease from seeping through.
  • Heavy weight and extra strong these quality paper serving bowls have a unique structure and multi-layer coatings and are designed for strength.
  • Microwave safe.
  • Compact low-stacking shape saves storage space versus molded fiber and foam dinnerware.
  • Features our upscale product design, pathways® which coordinates with other Dixie Ultra® platters, bowls, and napkins.
  • 100% USDA certified biobased product.
  • Product may be recycled if you have access to a recycler that accepts paper or plastic products containing food residue. Such facilities may not exist in your area.
  • Requires Certification
Dimensions & Measurements
Capacity
20 oz
Characteristics & Features
Color Finish Category
Greens
Color Finish Name
Green, Burgundy
Material
Paper
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
Type
DXESX20PATH
UPC
078731940285