This product requires certification to purchase.

8-1/2 in. Ultra Heavy Round Paper Plate (Case of 500)

Dixie®

8-1/2 in. Ultra Heavy Round Paper Plate (Case of 500)

  • Fast #
  • Part #DXESX9PATH
  • Item #4632943
  • Manufacturer Part #DIX SXP9PATH
4.8 out of 5 Customer Rating
Brand image
Dixie®

8-1/2 in. Ultra Heavy Round Paper Plate (Case of 500)

  • Fast #
  • Part #DXESX9PATH
  • Item #4632943
  • Manufacturer Part #DIX SXP9PATH
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Heavyweight & extra strong
  • Dixie Ultra Plates meet the Sustainable Forestry Initiative® (SFI®) Certification standards. SFI is a registered trademark owned by Sustainable Forestry Initiative, Inc. www.sfiprogram.org.
  • Perfect for main dishes
  • Compact, low-stacking shape saves storage space versus molded fiber and foam plates
  • Reduce messes with the Soak-Proof Shield® which helps keep grease from seeping through
  • Features our upscale product design, Pathways® which is based on nature's beauty
  • USDA Certified Bio based product
  • Microwaveable
  • Cut-resistant
  • Clear covers available making it outstanding for food presentation, merchandising & take-out
  • Requires Certification
Dimensions & Measurements
Diameter
8-1/2 in
Height
9-1/2 in
Length
17-7/8 in
Package Quantity
Case of 500
Width
12-1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Paper