This product requires certification to purchase.

Heavy Weight Soup Spoon in White (Case of 1000)

Dixie®

DensePack™ Heavy Weight Soup Spoon in White (Case of 1000)

  • Fast #
  • Part #DXESH217
  • Item #4633010
  • Manufacturer Part #DXESH217
5 out of 5 Customer Rating
Brand image
Dixie®

DensePack™ Heavy Weight Soup Spoon in White (Case of 1000)

  • Fast #
  • Part #DXESH217
  • Item #4633010
  • Manufacturer Part #DXESH217
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Efficient Dixie® dense pack packaging conserves valuable storage space
  • Soup spoon length: 6"
  • A great addition to culinary gatherings--large and small
  • Requires Certification
Dimensions & Measurements
Height
7-1/2 in
Length
17-1/4 in
Package Quantity
Case of 1000
Width
8-1/4 in
Characteristics & Features
Collection
DensePack™
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Warranty & Product Information
Product Type
Soup Spoon
Type
DIXSH217