This product requires certification to purchase.

Heavy Weight Black Plastic Forks Refill Packs for Ultra® Smartstock® (960 Per Case)

Dixie®

Heavy Weight Black Plastic Forks Refill Packs for Ultra® Smartstock® (960 Per Case)

  • Fast #
  • Part #DXEDUSSF5
  • Item #9577228
  • Manufacturer Part #DUSSF5
4.7 out of 5 Customer Rating
Brand image
Dixie®

Heavy Weight Black Plastic Forks Refill Packs for Ultra® Smartstock® (960 Per Case)

  • Fast #
  • Part #DXEDUSSF5
  • Item #9577228
  • Manufacturer Part #DUSSF5
4.7 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fully enclosed design protects cutlery from contaminants and promotes good hygiene.
  • Just load the refill, insert, rip, pull and your restocking is done in seconds.
  • Sized just right to keep things looking neat, organized, and to free up valuable counter space.
  • Offers greater efficiency plus a clean and simple alternative to open cutlery bins.
  • Yellow, green indicators quickly show which refills are needed.
  • One-at-a-time dispensing helps reduce total usage.
  • Polypropylene.
  • Comes on pre-loaded "skewers" holding 40 pieces of cutlery each saving load time compared to wrapped cutlery bins.
  • Requires Certification
Dimensions & Measurements
Length
6-9/20 in
Package Quantity
Case of 960
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
Polystyrene
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
Product Type
Fork
Type
DXEDUSSF5
UPC
078731974075