This product requires certification to purchase.

Heavy Weight Polystyrene Smartstock Spoon in Black (960 Count)

Dixie®

Heavy Weight Polystyrene Smartstock Spoon in Black (960 Count)

  • Fast #
  • Part #DXEDUSST5
  • Item #9577229
  • Manufacturer Part #DUSST5
5 out of 5 Customer Rating
Brand image
Dixie®

Heavy Weight Polystyrene Smartstock Spoon in Black (960 Count)

  • Fast #
  • Part #DXEDUSST5
  • Item #9577229
  • Manufacturer Part #DUSST5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fully enclosed design protects cutlery from contaminants and promotes good hygiene.
  • Just load the refill, insert, rip, pull and your restocking is done in seconds.
  • Sized just right to keep things looking neat, organized, and to free up valuable counter space.
  • Offers greater efficiency plus a clean and simple alternative to open cutlery bins.
  • Yellow, green indicators quickly show which refills are needed.
  • One-at-a-time dispensing helps reduce total usage.
  • Polypropylene.
  • Comes on pre-loaded "skewers" holding 40 pieces of cutlery each saving load time compared to wrapped cutlery bins.
  • Requires Certification
Dimensions & Measurements
Length
6-17/100 in
Package Quantity
Case of 960
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
Polystyrene
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
Product Type
Spoon
Type
DXEDUSST5
UPC
078731974099