This product requires certification to purchase.

10 in. Round Heavy Weight Soak-Prood Paper Plates (500 Per Case)

Dixie®

Ultra® Pathways® 10 in. Round Heavy Weight Soak-Prood Paper Plates (500 Per Case)

  • Fast #
  • Part #DXESXP10PATH
  • Item #10118200
  • Manufacturer Part #DXESXP10PATHCT
4.8 out of 5 Customer Rating
Brand image
Dixie®

Ultra® Pathways® 10 in. Round Heavy Weight Soak-Prood Paper Plates (500 Per Case)

  • Fast #
  • Part #DXESXP10PATH
  • Item #10118200
  • Manufacturer Part #DXESXP10PATHCT
4.8 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Soak-proof shield helps keep moisture and grease from seeping through.
  • Heavy weight and extra strong these quality paper serving bowls have a unique structure and multi-layer coatings and are designed for strength.
  • Microwave safe.
  • Compact low-stacking shape saves storage space versus molded fiber and foam dinnerware.
  • Features our upscale product design, pathways® which coordinates with other Dixie Ultra® platters, bowls, and napkins.
  • 100% USDA certified biobased product.
  • Product may be recycled if you have access to a recycler that accepts paper or plastic products containing food residue. Such facilities may not exist in your area.
  • Microwaveable
  • Product contains approx. 91% compostable cellulose fiber by weight. *Product may be processed in commercial facilities that have final screening capability. Such facilities may not exist in your area.
  • Cut-resistant
  • Requires Certification
Dimensions & Measurements
Diameter
10-13/100 in
Height
10-86/125 in
Length
20-563/1000 in
Width
13-563/1000 in
Characteristics & Features
Collection
Ultra® Pathways®
Color Finish Category
Whites
Color Finish Name
Multicolored
Material
Paper
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
Type
DXESXP10PATH
UPC
078731940681