This product requires certification to purchase.

1/2 in. Hose ID Straight Brass Splicer (50 Pack)

Dixon Valve & Coupling

1/2 in. Hose ID Straight Brass Splicer (50 Pack)

  • Fast #
  • Part #D1780808C
  • Item #7513522
  • Manufacturer Part #1780808C
4.2 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1/2 in. Hose ID Straight Brass Splicer (50 Pack)

  • Fast #
  • Part #D1780808C
  • Item #7513522
  • Manufacturer Part #1780808C
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
ID Tube
End Connection 2
ID Tube
End Connections
ID Tube
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
2-3/50 in
Pressure - Maximum
250 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
160
Warranty & Product Information
Application
Hose Clamps, Crimped Ferrules
NSF Certified
No