This product requires certification to purchase.

1/2 X 1/2 Brass MALE Connector

Dixon Valve & Coupling

1/2 X 1/2 Brass MALE Connector

  • Fast #
  • Part #D6816X16
  • Item #2278678
  • Manufacturer Part #6816X16
4.7 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1/2 X 1/2 Brass MALE Connector

  • Fast #
  • Part #D6816X16
  • Item #2278678
  • Manufacturer Part #6816X16
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Male
End Connections
Male
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Type
D6816X16