This product requires certification to purchase.

1/2 x 1/4 in. Threaded 316L Stainless Steel Insert

Dixon Valve & Coupling

1/2 x 1/4 in. Threaded 316L Stainless Steel Insert

  • Fast #
  • Part #DRN42
  • Item #1316980
  • Manufacturer Part #RN42
4.5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1/2 x 1/4 in. Threaded 316L Stainless Steel Insert

  • Fast #
  • Part #DRN42
  • Item #1316980
  • Manufacturer Part #RN42
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1/2 in x 1/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing
Material
Stainless Steel
Material Type
316L
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov