This product requires certification to purchase.

1/4 in. FNPT x FNPT Steel Air Plug

Dixon Valve & Coupling

1/4 in. FNPT x FNPT Steel Air Plug

  • Fast #
  • Part #DDCP20
  • Item #268122
  • Manufacturer Part #DCP20
4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1/4 in. FNPT x FNPT Steel Air Plug

  • Fast #
  • Part #DDCP20
  • Item #268122
  • Manufacturer Part #DCP20
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Used for air service only
  • Requires Certification

Documents

Dimensions & Measurements
CFM
37 ft3/min
End Connection 1
FNPT
End Connection 2
Adapter
End Connections
FNPT x Adapter
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Pressure - Maximum
300 psi
Weight
0.05 lb
Characteristics & Features
Fitting Type
Straight
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
250