This product requires certification to purchase.

1/4 in. FNPTF 16000 psi Pneumatic Coupler

Dixon Valve & Coupling

1/4 in. FNPTF 16000 psi Pneumatic Coupler

  • Fast #
  • Part #D2DF2B
  • Item #7007914
  • Manufacturer Part #2DF2-B
4.5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1/4 in. FNPTF 16000 psi Pneumatic Coupler

  • Fast #
  • Part #D2DF2B
  • Item #7007914
  • Manufacturer Part #2DF2-B
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Rated pressure for connected brass coupler & brass plug: 300 psi (20 bar) maximum working and 16,000 psi (1,100 bar) burst
  • Rated pressure for connected brass coupler & brass plug: 500 psi (35 bar) maximum working and 16,000 psi (1,100 bar) burst
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPTF
End Connection 2
FNPTF
End Connections
FNPTF
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Pressure - Maximum
16000 psi
Characteristics & Features
Fitting Type
Straight
Material
Brass, Rubber
Material Type
Buna-N
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Tool Type
Pneumatic Coupler