This product requires certification to purchase.

1/4 in. Threaded 316L Stainless Steel Insert

Dixon Valve & Coupling

1/4 in. Threaded 316L Stainless Steel Insert

  • Fast #
  • Part #DRN22
  • Item #1316951
  • Manufacturer Part #RN22
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1/4 in. Threaded 316L Stainless Steel Insert

  • Fast #
  • Part #DRN22
  • Item #1316951
  • Manufacturer Part #RN22
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1/4 in
Length
1-27/32 in
Characteristics & Features
Fitting Type
Insert
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
NSF
NSF 61
NSF Certified
Yes