This product requires certification to purchase.

1/4 Steel BREATHER Vent

Dixon Valve & Coupling

1/4 Steel BREATHER Vent

  • Fast #
  • Part #DASP2BV
  • Item #3884926
  • Manufacturer Part #ASP-2BV
4.7 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1/4 Steel BREATHER Vent

  • Fast #
  • Part #DASP2BV
  • Item #3884926
  • Manufacturer Part #ASP-2BV
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard pipe thread fittings for quick assembly and removal for cleaning
  • Nickel plated steel insert with a bronze filter
  • The filter element is rated for 40 micron filtration
  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Length:
5/8 in
Maximum Temperature:
300
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Type:
DASP2BV