This product requires certification to purchase.

1/4 x 1/4 in. NPT Zinc Plated Steel Nipple

Dixon Valve & Coupling

1/4 x 1/4 in. NPT Zinc Plated Steel Nipple

  • Fast #
  • Part #D3502
  • Item #1316878
  • Manufacturer Part #3502
4.1 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1/4 x 1/4 in. NPT Zinc Plated Steel Nipple

  • Fast #
  • Part #D3502
  • Item #1316878
  • Manufacturer Part #3502
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Zinc-plated
  • Withstands vibration over a long period while maintaining structural integrity
  • Requires Certification
Dimensions & Measurements
End Connection 1
Male
End Connection 2
Male
End Connections
Male
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in x 1/4 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov