This product requires certification to purchase.

1/4 x 1/8 in. Hose x FNPT 350 psi Reducing Brass Hose Adapter

Dixon Valve & Coupling

1/4 x 1/8 in. Hose x FNPT 350 psi Reducing Brass Hose Adapter

  • Fast #
  • Part #D2720402C
  • Item #7513441
  • Manufacturer Part #2720402C
4.2 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1/4 x 1/8 in. Hose x FNPT 350 psi Reducing Brass Hose Adapter

  • Fast #
  • Part #D2720402C
  • Item #7513441
  • Manufacturer Part #2720402C
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
GHT
End Connection 2
FNPT
End Connections
GHT x FNPT
Fitting Size 1
1/4 in
Fitting Size 2
1/8 in
Fitting Sizes
1/4 in x 1/8 in
Length
1-21/50 in
Pressure - Maximum
350 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Temperature Range
-40 to 150 Deg F
Warranty & Product Information
NSF Certified
No