This product requires certification to purchase.

1/8 x 20-1/4 in. Galvanized Carbon Steel Hose Safety Cable

Dixon Valve & Coupling

1/8 x 20-1/4 in. Galvanized Carbon Steel Hose Safety Cable

  • Fast #
  • Part #DWB1
  • Item #1785290
  • Manufacturer Part #WB1
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1/8 x 20-1/4 in. Galvanized Carbon Steel Hose Safety Cable

  • Fast #
  • Part #DWB1
  • Item #1785290
  • Manufacturer Part #WB1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Hose-to-hose or hose-to-rigid outlet
  • King cable is the low cost answer to eliminate injuries caused by broken air hose connections
  • Highly resistant to rust and corrosion
  • No tools needed - easy to install and remove
  • Thoroughly tested with years of service. A positive safeguard for air hose connections - helps you meet today's safety standards
  • King safety cable reaches across the hose fittings to provide standby safety for hose
  • Spring-loaded loops in the cable ends open easily to pass over the couplings for a firm grip on the hose
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Sizes
1/8 in
Length
20-1/4 in
Pressure - Maximum
200 psi
Weight
0.2 lb
Characteristics & Features
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov