This product requires certification to purchase.

1-1/2 in. Bevel Seat PTFE Gasket

Dixon Valve & Coupling

1-1/2 in. Bevel Seat PTFE Gasket

  • Fast #
  • Part #D40BSS150
  • Item #1861039
  • Manufacturer Part #40BS-S150
4.5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1-1/2 in. Bevel Seat PTFE Gasket

  • Fast #
  • Part #D40BSS150
  • Item #1861039
  • Manufacturer Part #40BS-S150
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
1-1/2 in
Characteristics & Features
Color Finish Name
White
Fitting Type
Gasket
Material
Plastic
Material Type
PTFE
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No