This product requires certification to purchase.

1-1/2 in. Female x FNPT Stainless Steel Coupling

Dixon Valve & Coupling

1-1/2 in. Female x FNPT Stainless Steel Coupling

  • Fast #
  • Part #DRD150EZ
  • Item #1316834
  • Manufacturer Part #RD150EZ
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1-1/2 in. Female x FNPT Stainless Steel Coupling

  • Fast #
  • Part #DRD150EZ
  • Item #1316834
  • Manufacturer Part #RD150EZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Resistant to accidental disconnection when dragged. The release lever opens in the direction opposite to the cam arm, so movements that tend to open the release lever also tend to close the cam arm
  • Rotating action helps keep the locking device free of debris
  • Designed to protect critical parts from impact and to withstand rugged use
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Coupler
End Connection 2
FNPT
End Connections
Coupler x FNPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Length
3-15/32 in
Pressure - Maximum
250 psi
Weight
1.74 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter, Cam and Groove, Straight
Material
Rubber, Stainless Steel
Material Type
316, Nitrile
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Liquid