This product requires certification to purchase.

1-1/2 in. FNST x 1-1/2 in. MNPT Brass Swivel Adapter Pin Lug

Dixon Valve & Coupling

1-1/2 in. FNST x 1-1/2 in. MNPT Brass Swivel Adapter Pin Lug

  • Fast #
  • Part #DSM150F
  • Item #6051553
  • Manufacturer Part #SM150F
4.2 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1-1/2 in. FNST x 1-1/2 in. MNPT Brass Swivel Adapter Pin Lug

  • Fast #
  • Part #DSM150F
  • Item #6051553
  • Manufacturer Part #SM150F
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Female x male swivel adapters
  • Pin lug
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNST
End Connection 2
MNPT
End Connections
FNST x MNPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Weight
1.11 lb
Characteristics & Features
Fitting Type
Straight
Material
Cast Brass
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
FM Approved
No
Product Type
Adapter
UL Listed
No