This product requires certification to purchase.

1-1/2 in. FNST x 2-1/2 in. MNST Brass Hex Nipple

Dixon Valve & Coupling

1-1/2 in. FNST x 2-1/2 in. MNST Brass Hex Nipple

  • Fast #
  • Part #DFM15F25F
  • Item #4931841
  • Manufacturer Part #FM15F25F
3.7 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1-1/2 in. FNST x 2-1/2 in. MNST Brass Hex Nipple

  • Fast #
  • Part #DFM15F25F
  • Item #4931841
  • Manufacturer Part #FM15F25F
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Female x male hex couplings
  • Other configurations are also available, consult Dixon for information
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNST
End Connection 2
MNST
End Connections
FNST x MNST
Fitting Size 1
1-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
1-1/2 in x 2-1/2 in
Weight
1.89 lb
Characteristics & Features
Material
Cast Brass
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
FM Approved
No
Product Type
Hex Nipple
UL Listed
No