This product requires certification to purchase.

1-1/2 in. FNST x FNPT Swivel Adapter

Dixon Valve & Coupling

1-1/2 in. FNST x FNPT Swivel Adapter

  • Fast #
  • Part #DSF150F
  • Item #1316999
  • Manufacturer Part #SF150F
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1-1/2 in. FNST x FNPT Swivel Adapter

  • Fast #
  • Part #DSF150F
  • Item #1316999
  • Manufacturer Part #SF150F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Female x female hydrant swivel adapters
  • Pin lug
  • Requires Certification

Documents


Specifications

End Connection 1:
FNST
End Connection 2:
FNPT
End Connections:
FNST x FNPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Material:
Cast Brass
NSF Certified:
No
Product Type:
Pin Lug, Swivel Adapter
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No
Weight:
1.05 lb