This product requires certification to purchase.

1-1/2 in. Fog Nozzle with Refinery

Dixon Valve & Coupling

1-1/2 in. Fog Nozzle with Refinery

  • Fast #
  • Part #DRNB150NST
  • Item #1434295
  • Manufacturer Part #RNB150NST
4.5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1-1/2 in. Fog Nozzle with Refinery

  • Fast #
  • Part #DRNB150NST
  • Item #1434295
  • Manufacturer Part #RNB150NST
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Provides consistent volume at any spray angle
  • Adjusts from straight stream to fog
  • Resistant to petrochemicals
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NST
End Connections
NST
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Flow Rate
75 gpm
Weight
0.44 lb
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Black, Blue
Material
Plastic, Steel
Material Type
Polycarbonate
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Pressure - High
100