This product requires certification to purchase.

1-1/2 in. NPT x 1-1/2 NST Brass Double Male Hex Nipple

Dixon Valve & Coupling

1-1/2 in. NPT x 1-1/2 NST Brass Double Male Hex Nipple

  • Fast #
  • Part #DDMH1515F
  • Item #1317043
  • Manufacturer Part #DMH1515F
4.6 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1-1/2 in. NPT x 1-1/2 NST Brass Double Male Hex Nipple

  • Fast #
  • Part #DDMH1515F
  • Item #1317043
  • Manufacturer Part #DMH1515F
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Male x male hex couplings
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
MNST
End Connections
MNPT x MNST
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Weight
0.5 lb
Characteristics & Features
Fitting Type
Double, Hex, Nipple, Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Hex Nipple