This product requires certification to purchase.

1-1/2 in. Part "D" Aluminum Female Quick Connect Coupler x FNPT

Dixon Valve & Coupling

1-1/2 in. Part "D" Aluminum Female Quick Connect Coupler x FNPT

  • Fast #
  • Part #DG150DAL
  • Item #3028704
  • Manufacturer Part #G150-D-AL
3.1 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1-1/2 in. Part "D" Aluminum Female Quick Connect Coupler x FNPT

  • Fast #
  • Part #DG150DAL
  • Item #3028704
  • Manufacturer Part #G150-D-AL
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Designed to interchange with all products produced to A-A-59326D
  • Construction - Buna seal
  • Designed for use with liquids, consult Dixon for specific recommendations
  • Nitrile rubber seals standard
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Coupler
End Connection 2
FNPT
End Connections
Coupler x FNPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Fitting Type
Cam and Groove, Coupler, Straight
Material
Aluminum, Brass, Rubber
Material Type
A380, Nitrile
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov