This product requires certification to purchase.

1-1/2 in. Plastic and Steel Pipe and Tube Clamp

Dixon Valve & Coupling

1-1/2 in. Plastic and Steel Pipe and Tube Clamp

  • Fast #
  • Part #DHHD24P
  • Item #9789848
  • Manufacturer Part #HHD24P
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1-1/2 in. Plastic and Steel Pipe and Tube Clamp

  • Fast #
  • Part #DHHD24P
  • Item #9789848
  • Manufacturer Part #HHD24P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Clamps are welded in place to secure the pipe or tubing
  • Polypropylene cushions reduce wear due to vibration
  • Includes clamp with weld plate, cover plate & bolts
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Height
4-33/100 in
Length
5-51/100 in
Weight
2.76 lb
Width
1-77/100 in
Characteristics & Features
Material
Plastic, Steel
Material Type
Polypropylene
Warranty & Product Information
Application
Hydraulic
Product Type
Pipe Clamp, Tube Clamp