This product requires certification to purchase.

1-1/2 NST HP Brass Indicator FOG Nozzle

Dixon Valve & Coupling

1-1/2 NST HP Brass Indicator FOG Nozzle

  • Fast #
  • Part #DHPFN150NST
  • Item #3450036
  • Manufacturer Part #HPFN150NST
3.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1-1/2 NST HP Brass Indicator FOG Nozzle

  • Fast #
  • Part #DHPFN150NST
  • Item #3450036
  • Manufacturer Part #HPFN150NST
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Shutoff - straight steam - fog
  • Large one-piece rubber bumper with molded teeth
  • Knurled base
  • Factory Mutual approved
  • Requires Certification
Dimensions & Measurements
End Connection 1
NST
End Connections
NST
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Pressure - Maximum
300 psi
Characteristics & Features
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
DHPFN150NST