This product requires certification to purchase.

1-1/4 in. HOSE SHK X 1 NPT THRD

Dixon Valve & Coupling

1-1/4 in. HOSE SHK X 1 NPT THRD

  • Fast #
  • Part #DSTC1510
  • Item #9363721
  • Manufacturer Part #STC1510
4.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1-1/4 in. HOSE SHK X 1 NPT THRD

  • Fast #
  • Part #DSTC1510
  • Item #9363721
  • Manufacturer Part #STC1510
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
1-1/4 in
End Connection 1
Barbed
End Connection 2
NPT
End Connections
Barbed x NPT
Fitting Size 1
1 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1 in x 1-1/4 in
Height
1-2/5 in
Length
3-21/32 in
Weight
0.44 lb
Width
4-3/5 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Application
Low Pressure Discharge and Suction Service
Product Type
Nipple
Type
DSTC1510