This product requires certification to purchase.

1-1/2 in. Female x FNPT Stainless Steel Quick Coupling

Dixon Valve & Coupling

1-1/2 in. Female x FNPT Stainless Steel Quick Coupling

  • Fast #
  • Part #DG150DSS
  • Item #3028685
  • Manufacturer Part #G150-D-SS
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1-1/2 in. Female x FNPT Stainless Steel Quick Coupling

  • Fast #
  • Part #DG150DSS
  • Item #3028685
  • Manufacturer Part #G150-D-SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Designed to interchange with all products produced to A-A-59326D
  • Construction - Buna seal
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Coupler
End Connection 2
FPT
End Connections
Coupler x FPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Length
2-21/32 in
Pressure - Maximum
250 psi
Weight
1.53 lb
Characteristics & Features
Fitting Type
Straight
Material
Cast Stainless Steel
Material Type
316
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov