This product requires certification to purchase.

1/1/2 in. Part "F" Brass Male Quick Connect Adapter x MNPT

Dixon Valve & Coupling

1/1/2 in. Part "F" Brass Male Quick Connect Adapter x MNPT

  • Fast #
  • Part #DG150FBR
  • Item #4932954
  • Manufacturer Part #G150-F-BR
3.3 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1/1/2 in. Part "F" Brass Male Quick Connect Adapter x MNPT

  • Fast #
  • Part #DG150FBR
  • Item #4932954
  • Manufacturer Part #G150-F-BR
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Part F adapter, male NPT
  • Interchanges with all products produced to A-A-59326D
  • Pressure rating for adapters is based on the seal of the mating part
  • Made to Dixon specifications and branded Dixon
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Adapter
End Connection 2
MNPT
End Connections
Adapter x MNPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Weight
0.8 lb
Characteristics & Features
Fitting Type
Straight
Material
Forged Brass
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Pressure - High
250
Warranty & Product Information
Application
Liquid
ASTM
ASTM C-38000
FM Approved
No
Origin
Global
Product Type
Cam Lock Coupling
UL Listed
No