Dixon Valve & Coupling
1-1/4 in. Male Camlock x FNPT Aluminum Adapter
Part #DG125AAL | Item #3028783 | Manufacturer Part #G125-A-AL
How to get it:
Product Details
Specifications
ASTM Specifications: ASTM A-380
Clean Bagged: No
End Connection 1: Adapter
End Connection 2: FNPT
End Connections: Adapter x FNPT
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 1-1/4 in
Fitting Type: Straight
High Pressure: 250
Length: 2-1/8 in
Material: Aluminum
Origin: Domestic
Temperature Rating: 70
Weight: 0.21
Width: 2-11/32 in