This product requires certification to purchase.

1 in. FNPT x Weld 304 Stainless Steel Adapter

Dixon Valve & Coupling

1 in. FNPT x Weld 304 Stainless Steel Adapter

  • Fast #
  • Part #DB22WBG100
  • Item #2195165
  • Manufacturer Part #B22WB-G100
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1 in. FNPT x Weld 304 Stainless Steel Adapter

  • Fast #
  • Part #DB22WBG100
  • Item #2195165
  • Manufacturer Part #B22WB-G100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
FNPT
End Connection 2:
Weld
End Connections:
FNPT x Weld
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
IAPMO Listed:
No
Length:
1-3/4 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No
Weight:
0.52 lb