1 in. Plated Steel with Copper Seat Male Spud
1 in. Plated Steel with Copper Seat Male Spud
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Plated Steel