1 in. Universal Coupling

You last purchased this on
 
Dixon Valve & Coupling

1 in. Universal Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

1 in. Universal Coupling

  • Fast #
  • Part #DRAM0
  • Item #1316801
  • Manufacturer Part #RAM0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
1 in
Fitting Sizes:
1 in
Material:
Stainless Steel
Maximum Temperature:
70
Pressure - Maximum:
150 psi